Tapered Wide Flange Cap/Plug, Red, LDPE 500 PK
Mfr # W-15 99191355
Zoro # G2665392
product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
1.69 in
Series
W
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-15 99191355
Zoro #
G2665392
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.69 in
Non-Flanged End Inside Diameter
1.181 in
Flange Lip Width
0.188 in
Flanged End Inside Diameter
1.313 in
Details
Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Series
W
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 1.313 in, Non-Flanged End Inside Diameter 1.181 in, LDPE, Red, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.