Tapered Wide Flange Cap/Plug, Red, LDPE 5000 PK
Mfr # W-1 270601HB
Zoro # G2661420
product price: $236.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
0.62 in
Series
W
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-1 270601HB
Zoro #
G2661420
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.62 in
Flange Lip Width
0.187 in
Non-Flanged End Inside Diameter
0.183 in
Flanged End Inside Diameter
0.245 in
Details
Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Series
W
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Hardness
Shore D: 41 to 46
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 0.245 in, Non-Flanged End Inside Diameter 0.183 in, LDPE, Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.