Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tear-Tab NPT Cap, Blue, LDPE, 100 PK

  • Mfr # J-2 99191064

  • Zoro # G2660547


product price: $61.59
/pk 100, $0.62/ea

Key Features

Color
Blue
Material
LDPE
Series
J Series
Cap Thread Size
2 in
Cap NPT Pipe Fitting Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-2 99191064
Zoro #
G2660547
UPC #
-
Country of Origin
United States

Dimensions

Cap Thread Size
2 in
Cap NPT Pipe Fitting Size
2 in
For Thread Size
2"

Details

Item
Tear-Tab NPT Cap
Color
Blue
Material
LDPE
Series
J Series

Description

Tear-Tab NPT Cap, Series J Series, Material Low-Density Polyethylene, Color Blue, Cap Thread Size 2 in, Cap NPT Pipe Fitting Size 2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.