Tear-Tab NPT Cap, Blue, LDPE, 1000 PK
Mfr # J-1/4 99191055
Zoro # G2660361
product price: $96.79
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
LDPE
Cap NPT Pipe Fitting Size
0.25 in
Cap Thread Size
1/4 in
Series
J Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-1/4 99191055
Zoro #
G2660361
UPC #
-
Country of Origin
United States
Dimensions
Cap NPT Pipe Fitting Size
0.25 in
Cap Thread Size
1/4 in
For Thread Size
1/4"
Details
Item
Tear-Tab NPT Cap
Color
Blue
Material
LDPE
Series
J Series
Description
Tear-Tab NPT Cap, Series J Series, Material Low-Density Polyethylene, Color Blue, Cap Thread Size 1/4 in, Cap NPT Pipe Fitting Size 0.25 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.