Zoro Homepage

Tear-Tab NPT Cap, Blue, LDPE, 1000 PK

  • Mfr # J-1/8 99191054

  • Zoro # G2659932


product price: $96.79
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
Series
J Series
Cap NPT Pipe Fitting Size
0.125 in
Cap Thread Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-1/8 99191054
Zoro #
G2659932
UPC #
-
Country of Origin
United States

Dimensions

Cap NPT Pipe Fitting Size
0.125 in
Cap Thread Size
1/8 in
For Thread Size
1/8"

Details

Item
Tear-Tab NPT Cap
Color
Blue
Material
LDPE
Series
J Series

Description

Tear-Tab NPT Cap, Series J Series, Material Low-Density Polyethylene, Color Blue, Cap Thread Size 1/8 in, Cap NPT Pipe Fitting Size 0.125 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.