Zoro Homepage

Tear-Tab NPT Cap, Blue, LDPE, 400 PK

  • Mfr # J-1 1/4 99191062

  • Zoro # G2659950


product price: $136.99
/pk 400, $0.34/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
Series
J Series
Cap NPT Pipe Fitting Size
1.25 in
Cap Thread Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-1 1/4 99191062
Zoro #
G2659950
UPC #
-
Country of Origin
United States

Dimensions

Cap NPT Pipe Fitting Size
1.25 in
Cap Thread Size
1 1/4 in
For Thread Size
1 1/4"

Details

Item
Tear-Tab NPT Cap
Color
Blue
Material
LDPE
Series
J Series

Description

Tear-Tab NPT Cap, Series J Series, Material Low-Density Polyethylene, Color Blue, Cap Thread Size 1 1/4 in, Cap NPT Pipe Fitting Size 1.25 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.