Zoro Homepage

TEO54 YEL002, 1000PK

  • Mfr # HC-6

  • Zoro # G710463239


product price: $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Color
Yellow
Inside Dia.
0.445 in
Outside Dia.
0.766 in
Material
#54 Santoprene 201-80 Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-6
Zoro #
G710463239
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.445 in
Outside Dia.
0.766 in

Details

Color
Yellow
Material
#54 Santoprene 201-80 Natural

Description

Series HC Plastic Hose Caps are used to cover rigid tube and hose ends, as well as to prevent slippage over the fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.