Zoro Homepage

TEO54 YEL002, 5000PK

  • Mfr # HC-10

  • Zoro # G310463578


product price: $564.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Material
#54 Santoprene 201-80 Natural
Inside Dia.
0.7 in
Outside Dia.
1.056 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-10
Zoro #
G310463578
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.7 in
Outside Dia.
1.056 in

Details

Material
#54 Santoprene 201-80 Natural
Color
Yellow

Description

Series HC Plastic Hose Caps are used to cover rigid tube and hose ends, as well as to prevent slippage over the fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.