Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEO54 YEL002 MICRO, 200PK

  • Mfr # HC-16

  • Zoro # G410462884


product price: $206.99
/pk 200, $1.03/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.404 in
Color
Yellow
Material
#54 Santoprene 201-80 Natural
Inside Dia.
1.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-16
Zoro #
G410462884
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.404 in
Inside Dia.
1.088 in

Details

Color
Yellow
Material
#54 Santoprene 201-80 Natural

Description

Series HC Plastic Hose Caps are used to cover rigid tube and hose ends, as well as to prevent slippage over the fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.