Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEO95 NAT001, 1000PK

  • Mfr # MCC-20011

  • Zoro # G510461701


product price: $846.99
/pk 1000, $0.85/ea
Free Shipping & Returns

Key Features

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.51 in (13.1 mm)
Dim B
0.81 in (20.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCC-20011
Zoro #
G510461701
UPC #
-
Country of Origin
United States

Details

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.51 in (13.1 mm)
Dim B
0.81 in (20.5 mm)

Description

MCC Series closed top medical vented caps protect the delicate tips of sharp instruments during transportation, storage and handling. This series omits a top vent hole to ensure the smallest tools remain safe inside the cap. A channel design in the part walls prevents moisture from being trapped between the tip protector and the instruments. All parts are vented to ensure quick evaporation of moisture during sterilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.