Zoro Homepage

TEO95 NAT001, 1000PK

  • Mfr # MVC-10003

  • Zoro # G410461788


product price: $758.99
/pk 1000, $0.76/ea
Free Shipping & Returns

Key Features

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.11 in (2.8 mm)
Dim B
0.81 in (20.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVC-10003
Zoro #
G410461788
UPC #
-
Country of Origin
United States

Details

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.11 in (2.8 mm)
Dim B
0.81 in (20.5 mm)

Description

Caplugs medical vented caps MVC Series protect the delicate tips of sharp instruments during transportation, storage and handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.