Zoro Homepage

TEO95 NAT001, 1000PK

  • Mfr # MVC-10008

  • Zoro # G410461702


product price: $863.99
/pk 1000, $0.86/ea
Free Shipping & Returns

Key Features

Material
Dynaflex G2755-1000-00
Height
1.1 in
Color
Natural Color
Across Ribs
0.06 in
Inside Dia.
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVC-10008
Zoro #
G410461702
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Inside Dia.
0.62 in

Details

Item
Vented Cap
Material
Dynaflex G2755-1000-00
Color
Natural Color
Across Ribs
0.06 in
Dim B
1.1 in (27.94 mm)
Dim A
0.06 in (1.52 mm)
Dim C
0.62 in (15.75 mm)

Description

Caplugs medical vented caps MVC Series protect the delicate tips of sharp instruments during transportation, storage and handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.