Zoro Homepage

TEO95 NAT001, 5000PK

  • Mfr # MVC-10006

  • Zoro # G410464055


product price: $1,692.99
/pk 5000, $0.34/ea
Free Shipping & Returns

Key Features

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.4 in (10.1 mm)
Dim B
0.81 in (20.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVC-10006
Zoro #
G410464055
UPC #
-
Country of Origin
United States

Details

Material
Dynaflex G2755-1000-00
Color
Natural Color
Dim A
0.4 in (10.1 mm)
Dim B
0.81 in (20.5 mm)

Description

Caplugs medical vented caps MVC Series protect the delicate tips of sharp instruments during transportation, storage and handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.