Zoro Homepage

Thread Protector Cap, Black, LDPE, 2000 PK

  • Mfr # CE-315 CE3151AA1

  • Zoro # G2699038


product price: $453.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Cap Top Inside Diameter
1.9 in
Features
NPT Taper, Protects Pipe Ends
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-315 CE3151AA1
Zoro #
G2699038
UPC #
-
Country of Origin
United States

Dimensions

Cap Top Inside Diameter
1.9 in
Inside Length
1 in
Fits Tube Size
1 1/2 in
For Thread Size
1 1/2"
For Tube Size
1 1/2 in
Inside Diameter
1.9 in

Details

Item
Thread Protector Cap
Color
Black
Material
LDPE
Features
NPT Taper, Protects Pipe Ends
Includes Tear Tab
No
Hardness
Shore D41 - D46
Use with Surface Type
Threaded
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
CE
Service Temperature - Maximum
175 Degrees F
For Thread Type
NPT
End Type
Closed

Description

Thread Protector Cap, Series CE, Material Low-Density Polyethylene, Color Black, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.