Zoro Homepage

Thread Protector Cap, Black, LDPE, 400 PK

  • Mfr # CE-315 QCE3151AA1

  • Zoro # G2698161


product price: $258.99
/pk 400, $0.65/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Use with Surface Type
Threaded
Series
CE
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-315 QCE3151AA1
Zoro #
G2698161
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Fits Tube Size
1 1/2 in
Cap Top Inside Diameter
1.9 in
For Tube Size
1 1/2 in
For Thread Size
1 1/2"
Inside Diameter
1.9 in

Details

Item
Thread Protector Cap
Color
Black
Material
LDPE
Use with Surface Type
Threaded
Series
CE
Features
NPT Taper, Protects Pipe Ends
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Service Temperature - Maximum
175 Degrees F
For Thread Type
NPT
End Type
Closed

Description

Thread Protector Cap, Series CE, Material Low-Density Polyethylene, Color Black, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.