Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Protector Cap, Black, LDPE, 4500 PK

  • Mfr # CE-313 CE3131AA1

  • Zoro # G2699327


product price: $718.99
/pk 4500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Fits Tube Size
1 in
Use with Surface Type
Threaded
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-313 CE3131AA1
Zoro #
G2699327
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1 in
Inside Length
0.97 in
Cap Top Inside Diameter
1.31 in
For Tube Size
1 in
For Thread Size
1"
Inside Diameter
1.31 in

Details

Item
Thread Protector Cap
Color
Black
Material
LDPE
Use with Surface Type
Threaded
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Includes Tear Tab
No
Features
NPT Taper, Protects Pipe Ends
Maximum Intermittent Temperature
175 Degrees F
Series
CE
For Thread Type
NPT
Service Temperature - Maximum
175 Degrees F
End Type
Closed

Description

Thread Protector Cap, Series CE, Material Low-Density Polyethylene, Color Black, Package Quantity 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.