Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Protector Cap, Black, LDPE, 5000 PK

  • Mfr # CE-311 CE3111AA1

  • Zoro # G2699309


product price: $486.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Inside Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-311 CE3111AA1
Zoro #
G2699309
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.78 in
Fits Tube Size
1/2 in
Cap Top Inside Diameter
0.84 in
For Thread Size
1/2"
For Tube Size
1/2 in
Inside Diameter
0.84 in

Details

Item
Thread Protector Cap
Color
Black
Material
LDPE
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Series
CE
Features
NPT Taper, Protects Pipe Ends
Use with Surface Type
Threaded
Service Temperature - Maximum
175 Degrees F
For Thread Type
NPT
End Type
Closed

Description

Thread Protector Cap, Series CE, Material Low-Density Polyethylene, Color Black, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.