Thread Protector Cap, Black, LDPE, 800 PK
Mfr # CE-310 QCE3101AA1
Zoro # G2698776
product price: $216.99
/pk 800, $0.27/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Series
CE
Cap Top Inside Diameter
0.67 in
Use with Surface Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-310 QCE3101AA1
Zoro #
G2698776
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
0.67 in
Inside Length
0.59 in
Fits Tube Size
3/8 in
For Tube Size
3/8 in
For Thread Size
3/8"
Inside Diameter
0.67 in
Details
Item
Thread Protector Cap
Color
Black
Material
LDPE
Series
CE
Use with Surface Type
Threaded
Features
NPT Taper, Protects Pipe Ends
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
For Thread Type
NPT
Service Temperature - Maximum
175 Degrees F
End Type
Closed
Description
Thread Protector Cap, Series CE, Material Low-Density Polyethylene, Color Black, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.