Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK
Mfr # ASC-2 99191431
Zoro # G2689649
product price: $390.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Overall Length
0.42 in
Series
ASC
Cap Top Style
Raised Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-2 99191431
Zoro #
G2689649
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.42 in
Inside Length
0.33 in
Fits Tube Size
1/8 in
Fits Thread Size
5/16 in - 14
Inside Diameter
0.125 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Series
ASC
Cap Top Style
Raised Nose
Shape
Round
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Pull Tab
No
Includes Tear Tab
No
Maximum Continuous Temperature
650 Degrees F
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Includes Flange
No
Maximum Intermittent Temperature
650 Degrees F
For Fitting Type
Threaded Flared
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 1/8 in, Fits Thread Size 5/16 in - 14, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.