Zoro Homepage

Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK

  • Mfr # ASC-3 99191432

  • Zoro # G2687926


product price: $657.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Aluminum Alloy
Maximum Continuous Temperature
650 Degrees F
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Standards
MIL-C-5501/3, NAS-817, NAS-835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-3 99191432
Zoro #
G2687926
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
3/16 in
Fits Thread Size
3/8 in - 14
Inside Length
0.3 in
Overall Length
0.43 in
Inside Diameter
0.1875 in

Details

Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Maximum Continuous Temperature
650 Degrees F
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Standards
MIL-C-5501/3, NAS-817, NAS-835
Maximum Intermittent Temperature
650 Degrees F
Shape
Round
Includes Pull Tab
No
Includes Flange
No
Series
ASC
Cap Top Style
Raised Nose
For Fitting Type
Threaded Flared
Includes Tear Tab
No

Description

Threaded Aluminum Cap, ASC Series, Fits Tube Size 3/16 in, Fits Thread Size 3/8 in - 14, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.