Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK
Mfr # ASC-6 99191435
Zoro # G2688827
product price: $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Includes Flange
No
Series
ASC
Cap Top Style
Raised Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASC-6 99191435
Zoro #
G2688827
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.46 in
Fits Thread Size
9/16 in - 18
Fits Tube Size
3/8 in
Overall Length
0.54 in
Inside Diameter
0.375 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Flange
No
Series
ASC
Cap Top Style
Raised Nose
Maximum Continuous Temperature
650 Degrees F
For Fitting Type
Threaded Flared
Shape
Round
Standards
MIL-C-5501/3, NAS-817, NAS-835
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Maximum Intermittent Temperature
650 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 3/8 in, Fits Thread Size 9/16 in - 18, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.