Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK
Mfr # ASC-7 99191436
Zoro # G2689299
product price: $509.99
/pk 1000, $0.51/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Includes Tear Tab
No
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Series
ASC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-7 99191436
Zoro #
G2689299
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.61 in
Fits Thread Size
5/8 in - 18
Inside Length
0.52 in
Fits Tube Size
7/16 in
Inside Diameter
0.4375 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Tear Tab
No
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Series
ASC
Maximum Continuous Temperature
650 Degrees F
For Fitting Type
Threaded Flared
Standards
MIL-C-5501/3, NAS-817, NAS-835
Shape
Round
Includes Flange
No
Includes Pull Tab
No
Maximum Intermittent Temperature
650 Degrees F
Cap Top Style
Raised Nose
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 7/16 in, Fits Thread Size 5/8 in - 18, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.