Zoro Homepage

Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK

  • Mfr # ASC-8 99191437

  • Zoro # G2689691


product price: $538.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Aluminum Alloy
For Fitting Type
Threaded Flared
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Standards
MIL-C-5501/3, NAS-817, NAS-835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-8 99191437
Zoro #
G2689691
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.55 in
Overall Length
0.64 in
Fits Tube Size
1/2 in
Fits Thread Size
3/4 in - 16
Inside Diameter
0.5 in

Details

Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
For Fitting Type
Threaded Flared
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Tear Tab
No
Shape
Round
Includes Flange
No
Includes Pull Tab
No
Maximum Continuous Temperature
650 Degrees F
Maximum Intermittent Temperature
650 Degrees F
Series
ASC
Cap Top Style
Raised Nose

Description

Threaded Aluminum Cap, ASC Series, Fits Tube Size 1/2 in, Fits Thread Size 3/4 in - 16, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.