Threaded Aluminum Cap, Sliver, Aluminum Alloy 190 PK
Mfr # ASC-20 99191441
Zoro # G2689052
product price: $472.99
/pk 190, $2.49/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Fits Tube Size
1 1/4 in
Includes Pull Tab
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-20 99191441
Zoro #
G2689052
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
1 1/4 in
Inside Length
0.71 in
Fits Thread Size
1 5/8 in - 12
Overall Length
0.87 in
Inside Diameter
1.25 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Pull Tab
No
Shape
Round
Standards
MIL-C-5501/3, NAS-817, NAS-835
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Maximum Intermittent Temperature
650 Degrees F
Maximum Continuous Temperature
650 Degrees F
Series
ASC
For Fitting Type
Threaded Flared
Includes Flange
No
Cap Top Style
Raised Nose
Includes Tear Tab
No
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 1 1/4 in, Fits Thread Size 1 5/8 in - 12, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.