Zoro Homepage

Threaded Aluminum Cap, Sliver, Aluminum Alloy 200 PK

  • Mfr # ASC-16 99191440

  • Zoro # G2688632


product price: $232.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Aluminum Alloy
Maximum Intermittent Temperature
650 Degrees F
Series
ASC
Inside Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-16 99191440
Zoro #
G2688632
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.76 in
Overall Length
0.86 in
Fits Tube Size
1 in
Fits Thread Size
1 5/16 in - 12
Inside Diameter
1 in

Details

Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Maximum Intermittent Temperature
650 Degrees F
Series
ASC
Includes Pull Tab
No
Shape
Round
Standards
MIL-C-5501/3, NAS-817, NAS-835
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Includes Tear Tab
No
For Fitting Type
Threaded Flared
Includes Flange
No
Maximum Continuous Temperature
650 Degrees F
Cap Top Style
Raised Nose

Description

Threaded Aluminum Cap, ASC Series, Fits Tube Size 1 in, Fits Thread Size 1 5/16 in - 12, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.