Threaded Aluminum Cap, Sliver, Aluminum Alloy 3700 PK
Mfr # ASC-10 301313FA
Zoro # G2687969
product price: $874.99
/pk 3700, $0.24/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Overall Length
0.74 in
Includes Flange
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-10 301313FA
Zoro #
G2687969
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.74 in
Inside Length
0.65 in
Fits Thread Size
7/8 in - 14
Fits Tube Size
5/8 in
Inside Diameter
0.625 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Flange
No
Shape
Round
Maximum Intermittent Temperature
650 Degrees F
Includes Pull Tab
No
For Fitting Type
Threaded Flared
Includes Tear Tab
No
Maximum Continuous Temperature
650 Degrees F
Standards
MIL-C-5501/3, NAS-817, NAS-835
Series
ASC
Cap Top Style
Raised Nose
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 5/8 in, Fits Thread Size 7/8 in - 14, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 3700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.