Zoro Homepage

Threaded Aluminum Cap, Sliver, Aluminum Alloy 5000 PK

  • Mfr # ASC-2 300113FA

  • Zoro # G2689676


product price: $1,365.99
/pk 5000, $0.27/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Aluminum Alloy
Inside Length
0.33 in
Cap Top Style
Raised Nose
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-2 300113FA
Zoro #
G2689676
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.33 in
Fits Thread Size
5/16 in - 24
Fits Tube Size
1/8 in
Overall Length
0.42 in
Inside Diameter
0.125 in

Details

Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Cap Top Style
Raised Nose
Includes Tear Tab
No
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Flange
No
Maximum Intermittent Temperature
650 Degrees F
Shape
Round
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Includes Pull Tab
No
For Fitting Type
Threaded Flared
Series
ASC
Maximum Continuous Temperature
650 Degrees F

Description

Threaded Aluminum Cap, ASC Series, Fits Tube Size 1/8 in, Fits Thread Size 5/16 in - 24, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.