Threaded Aluminum Cap, Sliver, Aluminum Alloy 5000 PK
Mfr # ASC-5 300713FA
Zoro # G2688879
product price: $1,068.99
/pk 5000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Includes Pull Tab
No
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-5 300713FA
Zoro #
G2688879
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.43 in
Fits Tube Size
5/16 in
Fits Thread Size
1/2 in - 20
Overall Length
0.52 in
Inside Diameter
0.3125 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Pull Tab
No
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Tear Tab
No
Series
ASC
Maximum Continuous Temperature
650 Degrees F
Cap Top Style
Raised Nose
For Fitting Type
Threaded Flared
Includes Flange
No
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Shape
Round
Maximum Intermittent Temperature
650 Degrees F
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 5/16 in, Fits Thread Size 1/2 in - 20, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.