Zoro Homepage

Threaded Aluminum Cap, Sliver, Aluminum Alloy 5000 PK

  • Mfr # ASC-7 301013FA

  • Zoro # G2689238


product price: $898.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Aluminum Alloy
Maximum Intermittent Temperature
650 Degrees F
Shape
Round
Includes Pull Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-7 301013FA
Zoro #
G2689238
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
7/16 in
Fits Thread Size
5/8 in - 18
Overall Length
0.61 in
Inside Length
0.52 in
Inside Diameter
0.4375 in

Details

Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Maximum Intermittent Temperature
650 Degrees F
Shape
Round
Includes Pull Tab
No
Cap Top Style
Raised Nose
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Includes Flange
No
Maximum Continuous Temperature
650 Degrees F
Series
ASC
Includes Tear Tab
No
For Fitting Type
Threaded Flared
Standards
MIL-C-5501/3, NAS-817, NAS-835

Description

Threaded Aluminum Cap, ASC Series, Fits Tube Size 7/16 in, Fits Thread Size 5/8 in - 18, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.