Threaded Aluminum Cap, Sliver, Aluminum Alloy 6000 PK
Mfr # ASC-6 300913FA
Zoro # G2689387
product price: $821.99
/pk 6000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Includes Tear Tab
No
Cap Top Style
Raised Nose
Series
ASC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-6 300913FA
Zoro #
G2689387
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
3/8 in
Overall Length
0.54 in
Inside Length
0.46 in
Fits Thread Size
9/16 in - 18
Inside Diameter
0.375 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Includes Tear Tab
No
Cap Top Style
Raised Nose
Series
ASC
For Fitting Type
Threaded Flared
Maximum Continuous Temperature
650 Degrees F
Maximum Intermittent Temperature
650 Degrees F
Includes Flange
No
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Includes Pull Tab
No
Standards
MIL-C-5501/3, NAS-817, NAS-835
Shape
Round
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 3/8 in, Fits Thread Size 9/16 in - 18, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.