Threaded Aluminum Cap, Sliver, Aluminum Alloy 6000 PK
Mfr # ASC-8 301113FA
Zoro # G2689886
product price: $1,141.99
/pk 6000, $0.19/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Fits Thread Size
3/4 in - 16
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Cap Top Style
Raised Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-8 301113FA
Zoro #
G2689886
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
3/4 in - 16
Inside Length
0.55 in
Overall Length
0.64 in
Fits Tube Size
1/2 in
Inside Diameter
0.5 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
Cap Top Style
Raised Nose
Maximum Continuous Temperature
650 Degrees F
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Flange
No
Series
ASC
Includes Pull Tab
No
For Fitting Type
Threaded Flared
Maximum Intermittent Temperature
650 Degrees F
Shape
Round
Includes Tear Tab
No
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 1/2 in, Fits Thread Size 3/4 in - 16, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.