Zoro Homepage

Threaded Cap, Red, LDPE 1000 PK

  • Mfr # CD-16 095601HB

  • Zoro # G2690516


product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
For Fitting Type
JIC
Number of Knurls
8
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-16 095601HB
Zoro #
G2690516
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1-5/16 in - 12
Fits Tube Size
1 in
Overall Length
0.84 in
Inside Diameter
1 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
For Fitting Type
JIC
Number of Knurls
8
Includes Flange
No
Series
CD
Hardness
Shore D: 41-46, R10
Shape
Round
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Application
Cap Top Style
Flat
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Cap, CD Series, Fits Tube Size 1 in, Fits Thread Size 1-5/16 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.