Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE, 1000 PK

  • Mfr # CD-3 99190868

  • Zoro # G2698399


product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Low Density Polyethylen
Includes Flange
No
Overall Length
0.47 in
Features
Knurled for Ease of Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-3 99190868
Zoro #
G2698399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.47 in
Fits Tube Size
3/16 in
Fits Thread Size
3/8 in - 24
For Tube Size
3/16 in
For Thread Size
3/8"-24
Inside Diameter
0.19 in

Details

Item
Threaded Cap
Color
Red
Material
Low Density Polyethylen
Includes Flange
No
Features
Knurled for Ease of Application
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
For Fitting Type
JIC
Hardness
Shore D: 41-46, R10
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Series
CD
Includes Tear Tab
No
Number of Knurls
4
For Use With
Flared JIC Fittings
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

Threaded Cap, Series CD, Material LDPE, Color Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.