Threaded Cap, Red, LDPE 1000 PK
Mfr # CD-41 99190870
Zoro # G2698712
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Number of Knurls
4
Features
Knurled for Ease of Application
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-41 99190870
Zoro #
G2698712
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.3 in
Fits Tube Size
1/4 in
Fits Thread Size
7/16 in - 24
Inside Diameter
0.25 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Number of Knurls
4
Features
Knurled for Ease of Application
Includes Pull Tab
No
Cap Top Style
Flat
For Fitting Type
JIC
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Series
CD
Includes Flange
No
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Description
Threaded Cap, CD Series, Fits Tube Size 1/4 in, Fits Thread Size 7/16 in - 24, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.