Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE 140 PK

  • Mfr # CD-TC-21 QTC21Q1

  • Zoro # G2699150


product price: $135.99
/pk 140, $0.97/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Knurled for Ease of Application
Series
CD
Number of Knurls
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-TC-21 QTC21Q1
Zoro #
G2699150
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1-7/8 in - 12
Overall Length
1 in
Fits Tube Size
1 1/2 in
Inside Diameter
1.5 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Features
Knurled for Ease of Application
Series
CD
Number of Knurls
8
Hardness
Shore D: 41-46, R10
Shape
Round
Includes Pull Tab
No
Cap Top Style
Flat
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Includes Flange
No
For Fitting Type
JIC
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Cap, CD Series, Fits Tube Size 1 1/2 in, Fits Thread Size 1-7/8 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.