Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE 1500 PK

  • Mfr # CD-TC-14 TC14Q2

  • Zoro # G2698922


product price: $146.99
/pk 1500, $0.10/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Fits Thread Size
1 1/16 in - 14
Maximum Continuous Temperature
150 Degrees F
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-TC-14 TC14Q2
Zoro #
G2698922
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1 1/16 in - 14
Overall Length
0.75 in
Fits Tube Size
3/4 in
Inside Diameter
0.75 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Flat
Includes Flange
No
Hardness
Shore D: 41-46, R10
Features
Knurled for Ease of Application
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
For Fitting Type
JIC
Includes Pull Tab
No
Shape
Round
Series
CD
Number of Knurls
8

Description

Threaded Cap, CD Series, Fits Tube Size 3/4 in, Fits Thread Size 1 1/16 in - 14, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.