Threaded Cap, Red, LDPE 200 PK
Mfr # CD-18 99190888
Zoro # G2698758
product price: $88.59
/pk 200, $0.44/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
No
Hardness
Shore D: 41-46, R10
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD-18 99190888
Zoro #
G2698758
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1 1/2 in - 12
Overall Length
0.75 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Includes Flange
No
Hardness
Shore D: 41-46, R10
Includes Tear Tab
No
Number of Knurls
8
Maximum Intermittent Temperature
175 Degrees F
For Fitting Type
JIC
Cap Top Style
Flat
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Series
CD
Features
Knurled for Ease of Application
Shape
Round
Description
Threaded Cap, CD Series, Fits Thread Size 1 1/2 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.