Zoro Homepage

Threaded Cap, Red, LDPE 200 PK

  • Mfr # CD-22 99190890

  • Zoro # G2698907


product price: $274.99
/pk 200, $1.37/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
For Fitting Type
JIC
Overall Length
0.94 in
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-22 99190890
Zoro #
G2698907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.94 in
Fits Thread Size
1 3/4 in - 12

Details

Item
Threaded Cap
Color
Red
Material
LDPE
For Fitting Type
JIC
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Features
Knurled for Ease of Application
Includes Tear Tab
No
Includes Pull Tab
No
Number of Knurls
8
Shape
Round
Series
CD
Cap Top Style
Flat

Description

Threaded Cap, CD Series, Fits Thread Size 1 3/4 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.