Threaded Cap, Red, LDPE 2000 PK
Mfr # CD-TC-120 TC120Q1
Zoro # G2698782
product price: $562.99
/pk 2000, $0.28/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Fits Thread Size
1 in - 20
Cap Top Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-TC-120 TC120Q1
Zoro #
G2698782
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1 in - 20
Overall Length
0.78 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Cap Top Style
Flat
Series
CD
Shape
Round
Number of Knurls
8
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
JIC
Features
Knurled for Ease of Application
Includes Pull Tab
No
Includes Tear Tab
No
Description
Threaded Cap, CD Series, Fits Thread Size 1 in - 20, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.