Threaded Cap, Red, LDPE 2000 PK
Mfr # CD-TC-17 TC17Q1
Zoro # G2699220
product price: $238.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-TC-17 TC17Q1
Zoro #
G2699220
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1-1/4 in - 18
Overall Length
0.47 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
For Fitting Type
JIC
Shape
Round
Series
CD
Includes Pull Tab
No
Hardness
Shore D: 41-46, R10
Includes Tear Tab
No
Features
Knurled for Ease of Application
Includes Flange
No
Number of Knurls
8
Description
Threaded Cap, CD Series, Fits Thread Size 1-1/4 in - 18, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.