Zoro Homepage

Threaded Cap, Red, LDPE 250 PK

  • Mfr # CD-400 099301HB

  • Zoro # G2698128


product price: $183.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Pull Tab
No
Shape
Round
Series
CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-400 099301HB
Zoro #
G2698128
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
3 in - 12
Overall Length
1.16 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Includes Pull Tab
No
Shape
Round
Series
CD
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Number of Knurls
12
Hardness
Shore D: 41-46, R10
Features
Knurled for Ease of Application
For Fitting Type
JIC
Includes Tear Tab
No
Includes Flange
No
Cap Top Style
Flat

Description

Threaded Cap, CD Series, Fits Thread Size 3 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.