Threaded Cap, Red, LDPE 2500 PK
Mfr # CD-11 093601HB
Zoro # G2692056
product price: $218.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Number of Knurls
6
Maximum Intermittent Temperature
175 Degrees F
Series
CD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-11 093601HB
Zoro #
G2692056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.78 in
Fits Thread Size
1 in - 14
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Number of Knurls
6
Maximum Intermittent Temperature
175 Degrees F
Series
CD
Includes Flange
No
Shape
Round
Features
Knurled for Ease of Application
Hardness
Shore D: 41-46, R10
Includes Pull Tab
No
Cap Top Style
Flat
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
JIC
Includes Tear Tab
No
Description
Threaded Cap, CD Series, Fits Thread Size 1 in - 14, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.