Zoro Homepage

Threaded Cap, Red, LDPE 2500 PK

  • Mfr # CD-14 094901HB

  • Zoro # G2690279


product price: $281.99
/pk 2500, $0.11/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Pull Tab
No
Includes Tear Tab
No
Series
CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-14 094901HB
Zoro #
G2690279
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1 3/16 in - 12
Fits Tube Size
7/8 in
Overall Length
0.94 in
Inside Diameter
0.875 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Includes Pull Tab
No
Includes Tear Tab
No
Series
CD
Cap Top Style
Flat
For Fitting Type
JIC
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Number of Knurls
8
Features
Knurled for Ease of Application
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Hardness
Shore D: 41-46, R10

Description

Threaded Cap, CD Series, Fits Tube Size 7/8 in, Fits Thread Size 1 3/16 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.