Zoro Homepage

Threaded Cap, Red, LDPE 400 PK

  • Mfr # CD-TC-17 QTC17Q1

  • Zoro # G2698511


product price: $138.99
/pk 400, $0.35/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Number of Knurls
8
Includes Pull Tab
No
For Fitting Type
JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-TC-17 QTC17Q1
Zoro #
G2698511
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1-1/4 in - 18
Overall Length
0.47 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Number of Knurls
8
Includes Pull Tab
No
For Fitting Type
JIC
Shape
Round
Includes Tear Tab
No
Series
CD
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Features
Knurled for Ease of Application
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat

Description

Threaded Cap, CD Series, Fits Thread Size 1-1/4 in - 18, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.