Zoro Homepage

Threaded Cap, Red, LDPE 4500 PK

  • Mfr # CD-TC-8-R TC8RQ2

  • Zoro # G2698837


product price: $344.99
/pk 4500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
CD
Includes Pull Tab
No
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-TC-8-R TC8RQ2
Zoro #
G2698837
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1/2 in
Fits Thread Size
3/4 in - 16
Overall Length
0.63 in
Inside Diameter
0.5 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Series
CD
Includes Pull Tab
No
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Features
Knurled for Ease of Application
Number of Knurls
6
Includes Tear Tab
No
For Fitting Type
JIC
Cap Top Style
Flat
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Shape
Round

Description

Threaded Cap, CD Series, Fits Tube Size 1/2 in, Fits Thread Size 3/4 in - 16, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.