Zoro Homepage

Threaded Cap, Red, LDPE 500 PK

  • Mfr # CD-14 99190884

  • Zoro # G2698566


product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Fits Thread Size
1 3/16 in - 12
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-14 99190884
Zoro #
G2698566
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1 3/16 in - 12
Overall Length
0.94 in
Fits Tube Size
7/8 in
Inside Diameter
0.875 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Includes Tear Tab
No
For Fitting Type
JIC
Number of Knurls
8
Hardness
Shore D: 41-46, R10
Cap Top Style
Flat
Shape
Round
Includes Pull Tab
No
Features
Knurled for Ease of Application
Series
CD

Description

Threaded Cap, CD Series, Fits Tube Size 7/8 in, Fits Thread Size 1 3/16 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.