Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE, 5000 PK

  • Mfr # CD-3 090201HB

  • Zoro # G2691940


product price: $247.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Low Density Polyethylen
Overall Length
0.47 in
Number of Knurls
4
Fits Thread Size
3/8 in - 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-3 090201HB
Zoro #
G2691940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.47 in
Fits Thread Size
3/8 in - 24
Fits Tube Size
3/16 in
For Tube Size
3/16 in
For Thread Size
3/8"-24
Inside Diameter
0.19 in

Details

Item
Threaded Cap
Color
Red
Material
Low Density Polyethylen
Number of Knurls
4
Includes Pull Tab
No
Includes Flange
No
Features
Knurled for Ease of Application
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Flat
For Fitting Type
JIC
Series
CD
Hardness
Shore D: 41-46, R10
Shape
Round
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
For Use With
Flared JIC Fittings
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

Threaded Cap, Series CD, Material LDPE, Color Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.