Threaded Cap, Red, LDPE 5000 PK
Mfr # CD-41 090801HB
Zoro # G2690190
product price: $262.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Series
CD
Fits Thread Size
7/16 in - 24
Features
Knurled for Ease of Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-41 090801HB
Zoro #
G2690190
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
7/16 in - 24
Overall Length
0.3 in
Fits Tube Size
1/4 in
Inside Diameter
0.25 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Series
CD
Features
Knurled for Ease of Application
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Number of Knurls
4
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
For Fitting Type
JIC
Cap Top Style
Flat
Description
Threaded Cap, CD Series, Fits Tube Size 1/4 in, Fits Thread Size 7/16 in - 24, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.