Threaded Cap, Red, LDPE, 5000 PK
Mfr # CD-6 091301HB
Zoro # G2690662
product price: $312.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Fits Thread Size
9/16 in - 18
Includes Tear Tab
No
Cap Top Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-6 091301HB
Zoro #
G2690662
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
9/16 in - 18
Fits Tube Size
5/16 in
Overall Length
0.53 in
For Tube Size
3/8 in
For Thread Size
9/16"-18
Inside Diameter
0.31 in
Description
Threaded Cap, Series CD, Material LDPE, Color Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.