Zoro Homepage

Threaded Cap, Red, LDPE 5000 PK

  • Mfr # CD-6A 091501HB

  • Zoro # G2690872


product price: $313.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Fits Tube Size
3/8 in
Includes Tear Tab
No
Includes Pull Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-6A 091501HB
Zoro #
G2690872
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
3/8 in
Fits Thread Size
5/8 in - 18
Overall Length
0.53 in
Inside Diameter
0.375 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Includes Pull Tab
No
Features
Knurled for Ease of Application
Includes Flange
No
Cap Top Style
Flat
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Hardness
Shore D: 41-46, R10
Number of Knurls
6
For Fitting Type
JIC
Series
CD
Maximum Intermittent Temperature
175 Degrees F

Description

Threaded Cap, CD Series, Fits Tube Size 3/8 in, Fits Thread Size 5/8 in - 18, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.